TP5W - Trademaster Plate 5G 5 Tog W

Legrand-Pass & Seymour

  • $9.86 (Each)
  • $9.86 (Each)

  • $98.61 (Per 10)

  • $986.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP5W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP5W
Description
Trademaster Plate 5G 5 Tog W
Wall Plate, 5 Gang, 12.5 (D) X 5 (W) X 0.3 (H) In, 0.070 In Thickness, Plastic, White, 0.19885 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274349 / 0785007274349 / 00785007274349
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.86 (Each)
Carton
$9.86 (Each)
Standard Packaging
$98.61 (Per 10)
Resources
Other Links
 
 
TP5W - Other
 
TP5W - Other
Brochures
 
 
TP5W - Brochure
Images
 
 
TP5W - Large Image
 
TP5W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 5 gang, 12.5 (D) x 5 (W) x 0.3 (H) in, 0.070 in Thickness, Plastic, White, 0.19885 lb
Features
Trademaster Plate 5gang 5toggle White
Short Description
5 Gang, Wall Mount, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 5G 5 TOG W
extra long description
P&S TP5W TRADEMASTER PLATE 5G 5 TOG
Additional Information
dimensions
12.5 (D) x 5 (W) x 0.3 (H) in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Dimmer/Switch
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP5W
GTIN
00785007274349
UPC
785007274349
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.19885 lb
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat