TP6W - Trademaster Wallplate 6G 6 Toggle WH

Legrand-Pass & Seymour

  • $24.32 (Each)
  • $24.32 (Each)

  • $243.23 (Per 10)

  • $2,432.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP6W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP6-W
Description
Trademaster Wallplate 6G 6 Toggle WH
Trademaster Plate 6-Gang 6toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274417 / 0785007274417 / 00785007274417
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.32 (Each)
Carton
$24.32 (Each)
Standard Packaging
$243.23 (Per 10)
Resources
Images
 
 
TP6W - Small Image
 
TP6W - Large Image
Brochures
 
 
TP6W - Brochure
Other Links
 
 
TP6W - Other
 
TP6W - Other
 
TP6W - Other
 
TP6W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
6
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 6G 6 Tog W
extra long description
P&S TP6W TRADEMASTER PLATE 6G 6 TOG
Description
TRADEMASTER WALLPLATE 6G 6 TOGGLE WH
Long Description
Trademaster Plate 6-Gang 6toggle
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP6-W
GTIN
00785007274417
UPC
785007274417
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Wall Plate
Packaging
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat