TP703I - Trademaster 2G Power Outlet Iv

Legrand-Pass & Seymour

  • $8.00 (Each)
  • $8.00 (Each)

  • $160.08 (Per 20)

  • $800.39 (Per 100)

  • $1,600.78 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP703I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP703-I
Description
Trademaster 2G Power Outlet Iv
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device - 4 MTG. Holes, Light Almondnylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275841 / 0785007275841 / 00785007275841
Weight per unit
0.0866 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Carton
$160.08 (Per 20)
Standard Packaging
$1,600.78 (Per 200)
Resources
Images
 
 
TP703I - Small Image
 
TP703I - Large Image
Brochures
 
 
TP703I - Brochure
Other Links
 
 
TP703I - Other
 
TP703I - Other
 
TP703I - Other
 
TP703I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
4.7 in
Descriptions
Product Type
Trademaster 2G Power Outlet I
extra long description
P&S TP703I TRADEMASTER 2G POWER OU
Description
TRADEMASTER 2G POWER OUTLET IV
Long Description
Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device - 4 mtg. holes,Light AlmondNylon.
Special Features
Molded of rugged, indestructible self extinguishing nylon
Construction
Plastic
Additional Information
indoor/outdoor
Indoor
cutout
Power Outlet
Wall Plate Type
Round, Outlet
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP703-I
GTIN
00785007275841
UPC
785007275841
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0866
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat