TP720W - Trademaster 1G Power Outlet W

Legrand-Pass & Seymour

  • $5.38 (Each)
  • $5.38 (Each)

  • $537.96 (Per 100)

  • $1,075.92 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP720W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP720W
Description
Trademaster 1G Power Outlet W
Onegang Power Outlet Receptacle Opening, 1.5938 Hole For 1.5625 Diameter Device -2 MTG. Holes, White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275919 / 00785007275919
Weight per unit
0.0578 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.38 (Each)
Carton
$5.38 (Each)
Standard Packaging
$1,075.92 (Per 200)
Resources
Images
 
 
TP720W - Small Image
 
TP720W - Large Image
Attachments
 
 
TP720W - Specification Sheet
Other Links
 
 
TP720W - Other
 
TP720W - Other
 
TP720W - Other
Brochures
 
 
TP720W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.45
Size
5.5"
Descriptions
Product Type
Trademaster 1G Power Outlet W
Description
TRADEMASTER 1G POWER OUTLET W
extra long description
P&S TP720W TRADEMASTER 1G POWER OU
Long Description
OneGang Power Outlet Receptacle Opening, 1.5938 hole for 1.5625 diameter device -2 mtg. holes,White Nylon.
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP720W
GTIN
00785007275919
UPC
785007275919
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0578
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat