TP7GRY - Trademaster Wallplate 1G 1 SGL Recp Gy

Legrand-Pass & Seymour

  • $0.87 (Each)
  • $0.87 (Each)

  • $17.33 (Per 20)

  • $86.65 (Per 100)

  • $173.30 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP7-GRY
Description
Trademaster Wallplate 1G 1 SGL Recp Gy
Trademaster Plate 1-Gang 1 Single Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274448 / 0785007274448 / 00785007274448
Weight per unit
0.0595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$17.33 (Per 20)
Standard Packaging
$173.30 (Per 200)
Resources
Images
 
 
TP7GRY - Small Image
 
TP7GRY - Large Image
Brochures
 
 
TP7GRY - Brochure
Other Links
 
 
TP7GRY - Other
 
TP7GRY - Other
 
TP7GRY - Other
 
TP7GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 1G 1 Sgle Recept Gy
extra long description
P&S TP7GRY TRADEMASTER PLT 1G 1 SGL
Long Description
Trademaster Plate 1-Gang 1 Single Receptacle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
TRADEMASTER WALLPLATE 1G 1 SGL RECP GY
Additional Information
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP7-GRY
GTIN
00785007274448
UPC
785007274448
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0595
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat