TP80R - Trademaster Wall Plate 1G Duplex or

Legrand-Pass & Seymour

  • $0.79 (Each)
  • $0.79 (Each)

  • $79.34 (Per 100)

  • $198.35 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP80R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8OR
Description
Trademaster Wall Plate 1G Duplex or
1-Gang Trademaster Duplex Outlet Wall Plate, Orange
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007276213 / 00785007276213
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.79 (Each)
Carton
$0.79 (Each)
Standard Packaging
$198.35 (Per 250)
Resources
Images
 
 
TP80R - Small Image
 
TP80R - Large Image
Attachments
 
 
TP80R - Specification Sheet
Other Links
 
 
TP80R - Other
 
TP80R - Other
 
TP80R - Other
Brochures
 
 
TP80R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Size
5.5"
Thickness
.45
Descriptions
extra long description
P&S TP8OR TRADEMASTER WALL PLATE 1G
Product Type
Trademaster Wall Plate 1G Duplex or
Description
TRADEMASTER WALL PLATE 1G DUPLEX OR
Long Description
1-Gang TradeMaster Duplex Outlet Wall Plate, Orange
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8OR
GTIN
00785007276213
UPC
785007276213
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0526
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 1863
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat