TP826LA - Trademaster PLT 2G 1 Dup 1 Decor La

Legrand-Pass & Seymour

  • $4.75 (Each)
  • $4.75 (Each)

  • $95.00 (Per 20)

  • $950.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP826LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP826LA
Description
Trademaster PLT 2G 1 Dup 1 Decor La
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276015 / 0785007276015 / 00785007276015
Weight per unit
0.0791 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Carton
$95.00 (Per 20)
Standard Packaging
$950.00 (Per 200)
Resources
Images
 
 
TP826LA - Small Image
 
TP826LA - Large Image
 
TP826LA - Video
Other Links
 
 
TP826LA - Other
 
TP826LA - Other
Brochures
 
 
TP826LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Long Description
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, Light Almond, 0.0800 lb
Features
Combination Wall Plate, 1 Duplex Receptacle & 1 Decorator, Two Gang, Light Almond
Short Description
2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle
Description
TRADEMASTER PLT 2G 1 DUP 1 DECOR LA
extra long description
P&S TP826LA TRADEMASTER PLT 2G 1 DU
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
media
Yes
cutout
Receptacle and Decorator
Manufacturer Information
Manufacturers Part Number
TP826LA
Brand
Pass and Seymour
GTIN
00785007276015
UPC
785007276015
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.0791
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat