TP82RED - Trademaster Wall Plate 2G 2 Duplex Red

Legrand-Pass & Seymour

  • $1.29 (Each)
  • $1.29 (Each)

  • $25.89 (Per 20)

  • $129.46 (Per 100)

  • $258.92 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP82RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP82RED
Description
Trademaster Wall Plate 2G 2 Duplex Red
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Red, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275247 / 0785007275247 / 00785007275247
Weight per unit
0.0784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$25.89 (Per 20)
Standard Packaging
$258.92 (Per 200)
Resources
Brochures
 
 
TP82RED - Brochure
Other Links
 
 
TP82RED - Other
 
TP82RED - Other
Images
 
 
TP82RED - Large Image
 
TP82RED - Small Image
 
TP82RED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Red
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Red, 0.0800 lb
Features
Trademaster Wall Plate 2gang 2duplex
Short Description
2 Gang, Wall Mount, Wall Plate, Red
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP82RED TRADEMASTER WALL PLATE
Description
TRADEMASTER WALL PLATE 2G 2 DUPLEX RED
Additional Information
dimensions
4.75 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Outlet
cutout
Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP82RED
GTIN
00785007275247
UPC
785007275247
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.0784
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat