TPCATV2 - 2 F Type Coax Connector In 1G TP PL

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $599.15 (Per 100)
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
TPCATV2
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2
Description
2 F Type Coax Connector In 1G TP PL
Dual 1 GHZ F-Coupler Wall Plate, Brown (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247558 / 00785007247558
Weight per unit
0.1034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$599.15 (Per 100)
Resources
Images
 
 
TPCATV2 - Small Image
 
TPCATV2 - Large Image
Attachments
 
 
TPCATV2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Size
5"
Thickness
.98
Descriptions
extra long description
OnQ TPCATV2 2 F TYPE COAX CONNECTOR
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL
Product Type
2 F Type Coax Connector In 1G TP PL
Long Description
Dual 1 GHz F-Coupler Wall Plate, Brown (M10)
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATV2
GTIN
00785007247558
UPC
785007247558
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1034
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat