TPD2I - Mto Trademaster Datacom WP 2 Port 1G Iv

Legrand-On-Q

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPD2I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPD2I
Description
Mto Trademaster Datacom WP 2 Port 1G Iv
Trademaster 1G 2PORT Datacom WP Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500718111
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$25.70 (Per 10)
Resources
Images
 
 
TPD2I - Small Image
 
TPD2I - Large Image
Attachments
 
 
TPD2I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Face Plate
Long Description
FACE PLATE, DATACOM TYPE; IVORY COLOR; 1 GANG(S); UL (CANADA AND US) APPROVAL; NEMA CONSTRUCTION STANDARD; DATA DEVICE TYPE; 2 PORT(S); TRADEMASTER[R] BRAND; APPLICATION COMMERCIAL NETWORK WIRING
Description
MTO TRADEMASTER DATACOM WP 2 PORT 1G IV
Additional Information
Application Commercial Network Wiring
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Number of Ports
2
Device Type
Data
Construction Standard
NEMA
Manufacturer Information
Manufacturers Part Number
TPD2I
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Datacom
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat