TPD2W - Trademaster Datacom WP 2 Port 1G W

Legrand-On-Q

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.70 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPD2W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPD2W
Description
Trademaster Datacom WP 2 Port 1G W
Trademaster 1G 2PORT Datacom WP White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500718113
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$25.70 (Per 10)
Resources
Images
 
 
TPD2W - Small Image
 
TPD2W - Large Image
Attachments
 
 
TPD2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Descriptions
Product Type
Face Plate
Long Description
FACE PLATE, DATACOM TYPE; WHITE COLOR; 1 GANG(S); UL (CANADA AND US) APPROVAL; NEMA CONSTRUCTION STANDARD; DATA DEVICE TYPE; 2 PORT(S); TRADEMASTER[R] BRAND; APPLICATION COMMERCIAL NETWORK WIRING
Description
TRADEMASTER DATACOM WP 2 PORT 1G W
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Application Commercial Network Wiring
Additional Information
Number of Ports
2
Device Type
Data
Construction Standard
NEMA
Manufacturer Information
Manufacturers Part Number
TPD2W
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Datacom
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPD2W.
Jump To:

Similar Items

Similar items are close alternatives to TPD2W, though they may not be 100% alike.

Wall Plate, Screw Mount, Thermoplastic, White, 3.0 LB
  • Our Part #: 5520WMSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5520W-MSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($81.00) · 250 ($810.00) ·
5520WMSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.24

Each

QTY:
Each
Add
2-Port Keystone Wall Plate W/Out Label Window White
  • Our Part #: KTPD2W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTPD2W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.18) ·
KTPD2W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat