TPJ18W - Trademaster WP Jumbo 2G 1TOG Duplex W

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $27.26 (Per 20)

  • $136.31 (Per 100)

  • $272.62 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ18W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ18W
Description
Trademaster WP Jumbo 2G 1TOG Duplex W
Trademaster Wall Plate Jumbo 2GANG 1TOGGLE Duplex White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007025637 / 00785007025637
Weight per unit
0.0987 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$27.26 (Per 20)
Standard Packaging
$272.62 (Per 200)
Resources
Images
 
 
TPJ18W - Small Image
 
TPJ18W - Large Image
Attachments
 
 
TPJ18W - Specification Sheet
Other Links
 
 
TPJ18W - Other
 
TPJ18W - Other
 
TPJ18W - Other
Brochures
 
 
TPJ18W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 2G 1TOG Duplex W
Description
TRADEMASTER WP JUMBO 2G 1TOG DUPLEX W
extra long description
P&S TPJ18W TRADEMASTER WP JUMBO 2G
Long Description
Trademaster Wall Plate Jumbo 2gang 1toggle Duplex White
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ18W
GTIN
00785007025637
UPC
785007025637
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0987
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat