TPJ1I - Trademaster Wallplate Jumbo 1G Toggle Iv

Legrand-Pass & Seymour

  • $0.59 (Each)
  • $0.59 (Each)

  • $11.79 (Per 20)

  • $58.93 (Per 100)

  • $117.86 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ1-I
Description
Trademaster Wallplate Jumbo 1G Toggle Iv
Trademaster Wall Plate Jumbo 1 Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025101 / 0785007025101 / 00785007025101
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$11.79 (Per 20)
Standard Packaging
$117.86 (Per 200)
Resources
Images
 
 
TPJ1I - Small Image
 
TPJ1I - Large Image
Brochures
 
 
TPJ1I - Brochure
Other Links
 
 
TPJ1I - Other
 
TPJ1I - Other
 
TPJ1I - Other
 
TPJ1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
4.9 in
Descriptions
Product Type
Trademaster WP Jumbo 1G Toggle Iv
extra long description
P&S TPJ1I TRADEMASTER WP JUMBO 1G T
Description
TRADEMASTER WALLPLATE JUMBO 1G TOGGLE IV
Long Description
Trademaster Wall Plate Jumbo 1 Gang Toggle
Special Features
Molded of rugged, indestructible self extinguishing nylon
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ1-I
GTIN
00785007025101
UPC
785007025101
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0705
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat