TPJ262LA - Trademaster Wallplate Jumbo 2G 2 Decor La

Legrand-Pass & Seymour

  • $1.51 (Each)
  • $1.51 (Each)

  • $151.16 (Per 100)

  • $302.32 (Per 200)

In-Stock: 33 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ262-LA
Description
Trademaster Wallplate Jumbo 2G 2 Decor La
Trademaster Wall Plate Jumbo 2-Gang 2-Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025477 / 0785007025477 / 00785007025477
Weight per unit
0.0877 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$1.51 (Each)
Standard Packaging
$302.32 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
TPJ262LA - Small Image
 
TPJ262LA - Large Image
Brochures
 
 
TPJ262LA - Brochure
Other Links
 
 
TPJ262LA - Other
 
TPJ262LA - Other
 
TPJ262LA - Other
 
TPJ262LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 2G 2DECOR La
extra long description
P&S TPJ262LA TRADEMASTER WP JUMBO 2
Description
TRADEMASTER WALLPLATE JUMBO 2G 2 DECOR LA
Long Description
Trademaster Wall Plate Jumbo 2-Gang 2-Decorator
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Features
Trademaster Wall Plate Jumbo 2-Gang 2-Decorator
Additional Information
orientation
Vertical
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ262-LA
GTIN
00785007025477
UPC
785007025477
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0877
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
9 View Store

A-L

Location Stock Available
Humble
24 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat