TPJ263W - Trademaster Wallplate Jumbo 3G 3 Decor WH

Legrand-Pass & Seymour

  • $2.04 (Each)
  • $2.04 (Each)

  • $204.41 (Per 100)

  • $306.62 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ263W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ263-W
Description
Trademaster Wallplate Jumbo 3G 3 Decor WH
Trademaster Wall Plate Jumbo 3-Gang 3-Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025682 / 0785007025682 / 00785007025682
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$2.04 (Each)
Standard Packaging
$306.62 (Per 150)
Resources
Images
 
 
TPJ263W - Small Image
 
TPJ263W - Large Image
Brochures
 
 
TPJ263W - Brochure
Other Links
 
 
TPJ263W - Other
 
TPJ263W - Other
 
TPJ263W - Other
 
TPJ263W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 3G 3DECOR WH
extra long description
P&S TPJ263W TRADEMASTER WP JUMBO 3G
Description
TRADEMASTER WALLPLATE JUMBO 3G 3 DECOR WH
Long Description
Trademaster Wall Plate Jumbo 3-gang 3-decorator
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
orientation
Vertical
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ263-W
GTIN
00785007025682
UPC
785007025682
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.111
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat