TPJ264W - Trademaster WP Jumbo 4G 4DECOR WH

Legrand-Pass & Seymour

  • $2.77 (Each)
  • $2.77 (Each)

  • $277.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ264W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ264W
Description
Trademaster WP Jumbo 4G 4DECOR WH
Trademaster Wall Plate Jumbo 4-Gang 4-Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025880 / 0785007025880 / 00785007025880
Weight per unit
0.1463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$2.77 (Each)
Standard Packaging
$277.06 (Per 100)
Resources
Brochures
 
 
TPJ264W - Brochure
Other Links
 
 
TPJ264W - Other
 
TPJ264W - Other
Images
 
 
TPJ264W - Large Image
 
TPJ264W - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 4G 4DECOR WH
extra long description
P&S TPJ264W TRADEMASTER WP JUMBO 4G
Description
TRADEMASTER WP JUMBO 4G 4DECOR WH
Long Description
Trademaster Wall Plate Jumbo 4-gang 4-decorator
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ264W
GTIN
00785007025880
UPC
785007025880
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1463
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat