TPJ26I - Trademaster WP Jumbo 1G 1 Decor I

Legrand-Pass & Seymour

  • $0.69 (Each)
  • $0.69 (Each)

  • $13.85 (Per 20)

  • $69.27 (Per 100)

  • $138.54 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ26I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ26I
Description
Trademaster WP Jumbo 1G 1 Decor I
Trademaster Wall Plate Jumbo 1-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025231 / 0785007025231 / 00785007025231
Weight per unit
0.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$13.85 (Per 20)
Standard Packaging
$138.54 (Per 200)
Resources
Other Links
 
 
TPJ26I - Other
 
TPJ26I - Other
Brochures
 
 
TPJ26I - Brochure
Images
 
 
TPJ26I - Large Image
 
TPJ26I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
4.9 in
Descriptions
Product Type
Trademaster WP Jumbo 1G 1 Decor I
Description
TRADEMASTER WP JUMBO 1G 1 DECOR I
extra long description
P&S TPJ26I TRADEMASTER WP JUMBO 1G
Long Description
Trademaster Wall Plate Jumbo 1-Gang Decorator
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
cutout
Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ26I
GTIN
00785007025231
UPC
785007025231
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight per each
0.0599
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat