TPJ26LA - Trademaster WP Jumbo 1G 1 Decor La

Legrand-Pass & Seymour

  • $0.69 (Each)
  • $0.69 (Each)

  • $69.27 (Per 100)

  • $138.54 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ26LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ26LA
Description
Trademaster WP Jumbo 1G 1 Decor La
Trademaster Wall Plate Jumbo 1-Gang Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025255 / 0785007025255 / 00785007025255
Weight per unit
0.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$0.69 (Each)
Standard Packaging
$138.54 (Per 200)
Resources
Images
 
 
TPJ26LA - Small Image
 
TPJ26LA - Large Image
Other Links
 
 
TPJ26LA - Other
 
TPJ26LA - Other
Brochures
 
 
TPJ26LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
4.9 in
Descriptions
Description
TRADEMASTER WP JUMBO 1G 1 DECOR LA
Product Type
Trademaster WP Jumbo 1G 1 Decor La
extra long description
P&S TPJ26LA TRADEMASTER WP JUMBO 1G
Long Description
Trademaster Wall Plate Jumbo 1-Gang Decorator
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
cutout
Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ26LA
GTIN
00785007025255
UPC
785007025255
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight per each
0.0599
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat