TPJ2I - Trademaster WP Jumbo 2G 2 Toggle I

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $27.26 (Per 20)

  • $136.31 (Per 100)

  • $272.62 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ2I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ2I
Description
Trademaster WP Jumbo 2G 2 Toggle I
Trademaster Wall Plate Jumbo 2GANG 2TOGGLE Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007025187 / 00785007025187
Weight per unit
0.1077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$27.26 (Per 20)
Standard Packaging
$272.62 (Per 200)
Resources
Images
 
 
TPJ2I - Small Image
 
TPJ2I - Large Image
Attachments
 
 
TPJ2I - Specification Sheet
Other Links
 
 
TPJ2I - Other
 
TPJ2I - Other
 
TPJ2I - Other
Brochures
 
 
TPJ2I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Size
4.9 in
Thickness
.35
Descriptions
Description
TRADEMASTER WP JUMBO 2G 2 TOGGLE I
Product Type
Trademaster WP Jumbo 2G 2 Toggle I
extra long description
P&S TPJ2I TRADEMASTER WP JUMBO 2G 2
Long Description
Trademaster Wall Plate Jumbo 2gang 2toggle Ivory
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ2I
GTIN
00785007025187
UPC
785007025187
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight per each
0.1077
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat