TPJ3LA - Trademaster WP Jumbo 3G 3TOG La

Legrand-Pass & Seymour

  • $2.05 (Each)
  • $2.05 (Each)

  • $30.77 (Per 15)

  • $205.13 (Per 100)

  • $307.70 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ3LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ3LA
Description
Trademaster WP Jumbo 3G 3TOG La
Trademaster Wall Plate Jumbo 3 Gang 3 Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025378 / 0785007025378 / 00785007025378
Weight per unit
0.1406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.05 (Each)
Carton
$30.77 (Per 15)
Standard Packaging
$307.70 (Per 150)
Resources
Other Links
 
 
TPJ3LA - Other
 
TPJ3LA - Other
Brochures
 
 
TPJ3LA - Brochure
Images
 
 
TPJ3LA - Large Image
 
TPJ3LA - Small Image
 
TPJ3LA - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 3G 3TOG La
Description
TRADEMASTER WP JUMBO 3G 3TOG LA
extra long description
P&S TPJ3LA TRADEMASTER WP JUMBO 3G
Long Description
Trademaster Wall Plate Jumbo 3 Gang 3 Toggle
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
media
Yes
Wall Plate Type
Dimmer/Switch
Mounting Type
Exposed Screws
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ3LA
GTIN
00785007025378
UPC
785007025378
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1406
Carton
15
Package
150
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat