TPJ7 - Trademaster Wallplate Jumbo 1G SGL Recp

Legrand-Pass & Seymour

  • $1.11 (Each)
  • $1.11 (Each)

  • $110.52 (Per 100)

  • $221.04 (Per 200)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ7
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ7
Description
Trademaster Wallplate Jumbo 1G SGL Recp
Trademaster Wall Plate Jumbo 1-Gang Single
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025392 / 0785007025392 / 00785007025392
Weight per unit
0.0674 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$1.11 (Each)
Standard Packaging
$221.04 (Per 200)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TPJ7 - Small Image
 
TPJ7 - Large Image
Brochures
 
 
TPJ7 - Brochure
Other Links
 
 
TPJ7 - Other
 
TPJ7 - Other
 
TPJ7 - Other
 
TPJ7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster WP Jumbo 1G Sgle Recept
extra long description
P&S TPJ7 TRADEMASTER WP JUMBO 1G SG
Description
TRADEMASTER WALLPLATE JUMBO 1G SGL RECP
Features
Trademaster Wall Plate Jumbo 1-gang Single
Long Description
Trademaster Wall Plate Jumbo 1-gang Single
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TPJ7
GTIN
00785007025392
UPC
785007025392
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.0674
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat