TPJ7I - Trademaster Wallplate Jumbo 1G SGL Iv

Legrand-Pass & Seymour

  • $0.99 (Each)
  • $0.99 (Each)

  • $98.99 (Per 100)

  • $197.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ7I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ7-I
Description
Trademaster Wallplate Jumbo 1G SGL Iv
Trademaster Wall Plate Jumbo 1-Gang Single
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025415 / 0785007025415 / 00785007025415
Weight per unit
0.0674 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$0.99 (Each)
Standard Packaging
$197.98 (Per 200)
Resources
Images
 
 
TPJ7I - Small Image
 
TPJ7I - Large Image
Brochures
 
 
TPJ7I - Brochure
Other Links
 
 
TPJ7I - Other
 
TPJ7I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster WP Jumbo 1G Single Iv
extra long description
P&S TPJ7I TRADEMASTER WP JUMBO 1G S
Description
TRADEMASTER WALLPLATE JUMBO 1G SGL IV
Long Description
Trademaster Wall Plate Jumbo 1-gang Single
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Single Outlet
cutout
Single Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ7-I
GTIN
00785007025415
UPC
785007025415
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0674
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat