TPJ8 - Trademaster Wallplate Jumbo 1G 1 Duplex BN

Legrand-Pass & Seymour

  • $0.69 (Each)
  • $0.69 (Each)

  • $69.25 (Per 100)

  • $138.50 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ8
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ8
Description
Trademaster Wallplate Jumbo 1G 1 Duplex BN
Trademaster, Single Gang, Duplex, Jumbowall Plate In Whiteis Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications. Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025002 / 0785007025002 / 00785007025002
Weight per unit
0.0631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$0.69 (Each)
Standard Packaging
$138.50 (Per 200)
Resources
Images
 
 
TPJ8 - Small Image
 
TPJ8 - Large Image
Brochures
 
 
TPJ8 - Brochure
Other Links
 
 
TPJ8 - Other
 
TPJ8 - Other
 
TPJ8 - Other
 
TPJ8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
4.9 in
Descriptions
Product Type
Trademaster WP Jumbo 1G 1 Duplex BN
extra long description
P&S TPJ8 TRADEMASTER WP JUMBO 1G 1
Description
TRADEMASTER WALLPLATE JUMBO 1G 1 DUPLEX BN
Long Description
Trademaster, single gang,duplex, jumbowall plate in whiteis molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Special Features
Molded of rugged, indestructible self extinguishing nylon
Construction
Plastic
Additional Information
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
Mounting Type
Strap Mounted
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ8
GTIN
00785007025002
UPC
785007025002
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0631
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat