TPJ82LA - Trademaster WP Jumbo 2G 2 Duplex La

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $27.26 (Per 20)

  • $136.31 (Per 100)

  • $272.62 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ82LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ82LA
Description
Trademaster WP Jumbo 2G 2 Duplex La
Trademaster Wall Plate Jumbo 2-Gang 2-Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025521 / 0785007025521 / 00785007025521
Weight per unit
0.0911 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$27.26 (Per 20)
Standard Packaging
$272.62 (Per 200)
Resources
Brochures
 
 
TPJ82LA - Brochure
Other Links
 
 
TPJ82LA - Other
 
TPJ82LA - Other
Images
 
 
TPJ82LA - Large Image
 
TPJ82LA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 2G 2 Duplex La
Description
TRADEMASTER WP JUMBO 2G 2 DUPLEX LA
extra long description
P&S TPJ82LA TRADEMASTER WP JUMBO 2G
Long Description
Trademaster Wall Plate Jumbo 2-gang 2-duplex
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ82LA
GTIN
00785007025521
UPC
785007025521
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0911
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat