TPJ82W - Trademaster WP Jumbo 2G 2 Duplex WH

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $27.26 (Per 20)

  • $136.31 (Per 100)

  • $272.62 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ82W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ82W
Description
Trademaster WP Jumbo 2G 2 Duplex WH
Trademaster Wall Plate Jumbo 2-Gang 2-Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025538 / 0785007025538 / 00785007025538
Weight per unit
0.0911 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$27.26 (Per 20)
Standard Packaging
$272.62 (Per 200)
Resources
Images
 
 
TPJ82W - Small Image
 
TPJ82W - Large Image
Other Links
 
 
TPJ82W - Other
 
TPJ82W - Other
Brochures
 
 
TPJ82W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
4.9 in
Descriptions
Product Type
Trademaster WP Jumbo 2G 2 Duplex WH
extra long description
P&S TPJ82W TRADEMASTER WP JUMBO 2G
Long Description
Trademaster Wall Plate Jumbo 2-gang 2-duplex
Special Features
Molded of rugged, indestructible self extinguishing nylon
Description
TRADEMASTER WP JUMBO 2G 2 DUPLEX WH
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
cutout
Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ82W
GTIN
00785007025538
UPC
785007025538
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight per each
0.0911
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat