TPJ8I - Trademaster Wallplate Jumbo 1G Duplex Iv

Legrand-Pass & Seymour

  • $0.78 (Each)
  • $0.78 (Each)

  • $77.54 (Per 100)

  • $155.08 (Per 200)

In-Stock: 756 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ8I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ8I
Description
Trademaster Wallplate Jumbo 1G Duplex Iv
Jumbo Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.06049 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025026 / 0785007025026 / 00785007025026
Weight per unit
0.0631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$0.78 (Each)
Standard Packaging
$155.08 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
756
Resources
Images
 
 
TPJ8I - Small Image
 
TPJ8I - Large Image
Brochures
 
 
TPJ8I - Brochure
Other Links
 
 
TPJ8I - Other
 
TPJ8I - Other
 
TPJ8I - Other
 
TPJ8I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.070 in
Descriptions
Product Type
Jumbo Wall Plate
Long Description
Jumbo Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.06049 lb
Features
Trademaster Jumbo Wall Plate, single gang, duplex plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Wall Mount, Jumboall Plate, Ivory
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TPJ8I TRADEMASTER WP JUMBO 1G D
Description
TRADEMASTER WALLPLATE JUMBO 1G DUPLEX IV
Additional Information
dimensions
4.9 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ8I
GTIN
00785007025026
UPC
785007025026
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.06049 lb
Weight per each
0.0631
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat