TPTE1I - Tele 4 Conductor 1G TP Plate Iv

Legrand-On-Q

  • $3.43 (Each)
  • $3.43 (Each)

  • $34.32 (Per 10)

  • $343.16 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPTE1I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE1I
Description
Tele 4 Conductor 1G TP Plate Iv
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Ivory, 0.10755 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247671 / 00785007247671
Weight per unit
0.1216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Carton
$34.32 (Per 10)
Standard Packaging
$343.16 (Per 100)
Resources
Images
 
 
TPTE1I - Large Image
 
TPTE1I - Small Image
 
TPTE1I - Large Image
Other Links
 
 
TPTE1I - Other
Brochures
 
 
TPTE1I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Ivory, 0.10755 lb
Features
Single gang opening modular four conductor telephone jack with wall plate. Ivory.
Short Description
1 Gang, Std Phone, Flush Mount, Wallplate, Ivory
Product Type
Wall Plate
Special Features
2-Line Telephone Jack Wall Plate (4 Conductor Configuration)
extra long description
OnQ TPTE1I TELE 4 CONDUCTOR 1G TP P
Description
TELE 4 CONDUCTOR 1G TP PLATE IV
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
1 ct
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTE1I
GTIN
00785007247671
UPC
785007247671
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.10755 lb
Weight per each
0.1216
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat