TPTE2LA - 2 Tele 4 Conductor 1G TP Wallplate La

Legrand-On-Q

  • $12.92 (Each)
  • $12.92 (Each)

  • $1,292.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TPTE2LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE2-LA
Description
2 Tele 4 Conductor 1G TP Wallplate La
Single Gang, Two Modular Four Conductor RJ11 Telephone Jacks With Wall Plate. Brown.
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247718 / 0785007247718 / 00785007247718
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.92 (Each)
Standard Packaging
$1,292.00 (Per 100)
Resources
Images
 
 
TPTE2LA - Small Image
 
TPTE2LA - Large Image
Brochures
 
 
TPTE2LA - Brochure
Other Links
 
 
TPTE2LA - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.5
Size
6"
Descriptions
extra long description
OnQ TPTE2LA 2 TELE 4 CONDUCTOR 1G T
Product Type
2 Tele 4 Conductor 1G TP Plate La
Long Description
Single gang, Two modular four conductor RJ11 telephone jacks with wall plate. Brown.
Special Features
Molded of rugged, practically indestructible nylon
Description
2 TELE 4 CONDUCTOR 1G TP WALLPLATE LA
Additional Information
Wall Plate Type
Preconfigured
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTE2-LA
GTIN
00785007247718
UPC
785007247718
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.147
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.