TPTE2LA - 2 Tele 4 Conductor 1G TP Plate La

Legrand-On-Q

  • $12.92 (Each)
  • $12.92 (Each)

  • $1,292.00 (Per 100)
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
TPTE2LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE2LA
Description
2 Tele 4 Conductor 1G TP Plate La
Single Gang, Two Modular Four Conductor RJ11 Telephone Jacks With Wall Plate.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247718 / 00785007247718
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.92 (Each)
Standard Packaging
$1,292.00 (Per 100)
Resources
Images
 
 
TPTE2LA - Small Image
 
TPTE2LA - Large Image
Brochures
 
 
TPTE2LA - Brochure
Other Links
 
 
TPTE2LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
extra long description
OnQ TPTE2LA 2 TELE 4 CONDUCTOR 1G T
Description
2 TELE 4 CONDUCTOR 1G TP PLATE LA
Product Type
2 Tele 4 Conductor 1G TP Plate La
Long Description
Single gang, two modular four conductor RJ11 telephone jacks with wall plate.
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTE2LA
GTIN
00785007247718
UPC
785007247718
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.147
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPTE2LA.
Jump To:

Cross Referenced

These items are similar to TPTE2LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3546-4LA Eaton Wiring Devices 00032664582929
30-8443 GC-Waldom Electronics 00010151270429
30-8443-BU GC-Waldom Electronics 00010151289940
30-9743-BU GC-Waldom Electronics 00010151289612
NS742LA Hubbell Wiring Device-Kellems 00883778503542
40244-T Leviton 00078477341971
80023 Morris 00601986800235
TPTE2-LA Legrand Pass & Seymour 00785007247718
6651-LA Enerlites 883951211059
40244 Leviton 00078477791929

* All prices subject to change.

Begin Live Chat