TPTE2W - 2 Tele 4 Conductor 1G TP Plate W

Legrand-On-Q

  • $13.18 (Each)
  • $13.18 (Each)

  • $1,318.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPTE2W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE2W
Description
2 Tele 4 Conductor 1G TP Plate W
Single Gang, Two Modular Four Conductor RJ11 Telephone Jacks With Wall Plate. White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247732 / 00785007247732
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.18 (Each)
Standard Packaging
$1,318.00 (Per 100)
Resources
Images
 
 
TPTE2W - Small Image
 
TPTE2W - Large Image
Other Links
 
 
TPTE2W - Other
Brochures
 
 
TPTE2W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Size
6"
Thickness
.50
Descriptions
Description
2 TELE 4 CONDUCTOR 1G TP PLATE W
Product Type
2 Tele 4 Conductor 1G TP Plate W
extra long description
OnQ TPTE2W 2 TELE 4 CONDUCTOR 1G TP
Long Description
Single gang, two modular four conductor RJ11 telephone jacks with wall plate. White.
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTE2W
GTIN
00785007247732
UPC
785007247732
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.147
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat