TPTELTVBK - 1 Tele/1 F Type Coax In 1G Wallplate

Legrand-On-Q

  • $6.79 (Each)
  • $6.79 (Each)

  • $67.90 (Per 10)

  • $679.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TPTELTVBK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTV-BK
Description
1 Tele/1 F Type Coax In 1G Wallplate
<P>Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack.? Black.</P>
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247640 / 0785007247640 / 00785007247640
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Carton
$67.90 (Per 10)
Standard Packaging
$679.00 (Per 100)
Resources
Images
 
 
TPTELTVBK - Small Image
 
TPTELTVBK - Large Image
Brochures
 
 
TPTELTVBK - Brochure
Other Links
 
 
TPTELTVBK - Other
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
1/2
Descriptions
extra long description
OnQ TPTELTVBK 1 TELE/1 F TYPE COAX
Product Type
1 Tele/1 F Type Coax In 1G Plate
Description
1 TELE/1 F TYPE COAX IN 1G WALLPLATE
Long Description
<p>Combination f type coaxial connector and four conductor RJ11 telephone jack.? Black.</p>
Special Features
6-32 X 1 IN Oval Head Screw;Decorator outline;Nickel-plated F-type connector;Threaded on each end;Zinc-plated steel strap
Additional Information
cutout
(1) Coaxial F-Connector, (1) Four Conductor RJ11 Jack
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTV-BK
GTIN
00785007247640
UPC
785007247640
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Communication Combination Wall Plate
Packaging
Weight per each
0.1411
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL 1863, American Act Compliant
Mounting
WALL BOX
You must have an account to view stock levels

* All prices subject to change.