TR15GRY - Duplex Recp TR 15A 125V Gy

Legrand-Pass & Seymour

  • $7.21 (Each)
  • $7.21 (Each)

  • $721.00 (Per 100)

In-Stock: 86 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR15GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15-GRY
Description
Duplex Recp TR 15A 125V Gy
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241679 / 0785007241679 / 00785007241679
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Standard Packaging
$721.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
86
Resources
Images
 
 
TR15GRY - Small Image
 
TR15GRY - Large Image
 
TR15GRY - Video
Other Links
 
 
TR15GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Descriptions
extra long description
P&S TR15GRY RECEP DUP TAMPER RESIS
Product Type
Recep Dup Tamper Resis 15A/125V Gry
Features
Single Piece Plated Steel Mounting Strap
Description
DUPLEX RECP TR 15A 125V GY
Long Description
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Additional Information
media
Yes
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15-GRY
GTIN
00785007241679
UPC
785007241679
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.2478
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
80 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat