TR15I - Recep Dup Tamper Resis 15A/125V Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR15I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15I
Description
Recep Dup Tamper Resis 15A/125V Iv
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 15AMP 125VOLT Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241648 / 00785007241648
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR15I - Small Image
 
TR15I - Large Image
 
TR15I - Video
Attachments
 
 
TR15I - Specification Sheet
Other Links
 
 
TR15I - Other
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
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
connection
Side wire
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
Recep Dup Tamper Resis 15A/125V Iv
extra long description
P&S TR15I RECEP DUP TAMPER RESIS 15
Description
RECEP DUP TAMPER RESIS 15A/125V IV
Long Description
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 15amp 125volt Ivory
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive steel terminal screws for faster installation. Side wire capability. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. .032 inch thick brass triple-wipe power contacts. Two drive screws anchor steel st
Additional Information
media
Yes
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15I
GTIN
00785007241648
UPC
785007241648
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant Commercial Grade Receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.2478
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
standard
cULus UL498, CSA C22.2 No. 42
Application
Commercial
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR15I.
Jump To:

Similar Items

Similar items are close alternatives to TR15I, though they may not be 100% alike.

Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 15AMP 125VOLT Gray
  • Our Part #: TR15GRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR15GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($612.00) ·
TR15GRY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.12

Each

QTY:
Each
Add
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 15AMP 125VOLT Whit...
  • Our Part #: TR15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TR15W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TRBR15WBXSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRBR15W-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 26 ($144.04) ·
TRBR15WBXSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.54

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TRBR15VBXSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRBR15V-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 26 ($144.04) ·
TRBR15VBXSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.54

Each

QTY:
Each
Add
RECEP DUP TAMPER RESIS 15A/125V BN
  • MFR Part #: TR15
  • GTIN: 00785007241600
  • Manufacturer: Legrand-Pass & Seymour
RECEP DUP TAMPER RESIS 15A/125V LA
  • MFR Part #: TR15LA
  • GTIN: 00785007241693
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to TR15I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15ITR Bryant Electric 00781786410787
TRCR15V Eaton Wiring Devices 00032664722752
CR15ITR Hubbell Wiring Device-Kellems 00783585144221
TR15I Legrand Pass & Seymour 00785007241648
TRBR15V Eaton Wiring Devices 00032664668661
TRBR15W Eaton Wiring Devices 00032664668678
BR15ITR Hubbell Wiring Device-Kellems 00783585144085
BR15WHITR Hubbell Wiring Device-Kellems 00783585144092
RR15SWTR Hubbell Wiring Device-Kellems 00883778301544
T5320-W Leviton 00078477381618
3232TRSW Legrand Pass & Seymour 00785007240016
TR15W Legrand Pass & Seymour 00785007241594

* All prices subject to change.

Begin Live Chat