TR15USBACW - 15A 125V Dup TR Rec + Usba Usbc 3.1A WH

Legrand-Pass & Seymour

  • $37.48 (Each)
  • $37.48 (Each)

  • $1,874.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR15USBACW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15USBACW
Description
15A 125V Dup TR Rec + Usba Usbc 3.1A WH
Hybrid Type A/C Usb Chargers With Duplex 15A Tamper-Resistant Outlet, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007181531 / 00785007181531
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.48 (Each)
Standard Packaging
$1,874.00 (Per 50)
Resources
Brochures
 
 
TR15USBACW - Brochure
Other Links
 
 
TR15USBACW - Other
 
TR15USBACW - Other
Images
 
 
TR15USBACW - Large Image
 
TR15USBACW - Large Image
 
TR15USBACW - Large Image
 
TR15USBACW - Large Image
 
TR15USBACW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
15A 125V Dup TR Rec + Usba Usbc 3.1A WH
extra long description
P&S TR15USBACW 15A 125V DUP TR REC
Long Description
Hybrid Type A/C USB Chargers with Duplex 15A Tamper-Resistant Outlet, Ivory
Features
USB-C Charging, USB-A Charging
Description
15A 125V DUP TR REC + USBA USBC 3.1A WH
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Residential, USB-Charging, Commercial, Tamper-Resistant, Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15USBACW
GTIN
00785007181531
UPC
785007181531
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, UL, CULUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat