TR20 - Duplex Recp TR 20A/125V BN

Legrand-Pass & Seymour

  • $6.97 (Each)
  • $6.97 (Each)

  • $69.70 (Per 10)

  • $697.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR20
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR20
Description
Duplex Recp TR 20A/125V BN
Tamper-Resistant Commercial Grade Receptacle, 20A, 125V. Available In 6 Colors. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241631 / 0785007241631 / 00785007241631
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.97 (Each)
Carton
$69.70 (Per 10)
Standard Packaging
$697.00 (Per 100)
Resources
Images
 
 
TR20 - Small Image
 
TR20 - Large Image
 
TR20 - Video
Other Links
 
 
TR20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
extra long description
P&S TR20 RECEP DUP TAMPER RESIS 20A
Product Type
Recep Dup Tamper Resis 20A/125V BN
Description
DUPLEX RECP TR 20A/125V BN
Long Description
Tamper-Resistant Commercial Grade Receptacle, 20A, 125V. Available in 6 colors. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive steel terminal screws for faster installation. Side wire capability. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. .032 inch thick brass triple-wipe power contacts. Two drive screws anchor steel st
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Dielectric Strength
Withstands 1500V minimum
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TR20
GTIN
00785007241631
UPC
785007241631
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2478
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
standard
CULUS, cULus UL498, CSA C22.2 No. 42
Application
Commercial
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat