TR20USBAC6BK - 20A 125V TR Rec + Usba+C Fast CHRG BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR20USBAC6BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR20USBAC6BK
Description
20A 125V TR Rec + Usba+C Fast CHRG BK
Spec Grade Ultra-Fast 6-Amp Type Ac Usb Charging Receptacle - Black - 20a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007209976 / 00785007209976
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Color
Black
Finish
Matte
Descriptions
Product Type
20A 125V TR Rec + Usba+C Fast CHRG BK
extra long description
P&S TR20USBAC6BK 20A 125V TR REC +
Description
20A 125V TR REC + USBA+C FAST CHRG BK
Long Description
Spec Grade Ultra-Fast 6-Amp Type AC USB Charging Receptacle - Black - 20A
Features
USB-A Charging, USB-C Charging
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, USB-Charging, Residential, Tamper-Resistant, Commercial
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR20USBAC6BK
GTIN
00785007209976
UPC
785007209976
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat