TR26362W - TR Decor Recp 20A 125V S+B Wire WH

Legrand-Pass & Seymour

  • $19.41 (Each)
  • $19.41 (Each)

  • $1,941.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR26362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR26362-W
Description
TR Decor Recp 20A 125V S+B Wire WH
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007277340 / 0785007277340 / 00785007277340
Weight per unit
0.2267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.41 (Each)
Standard Packaging
$1,941.00 (Per 100)
Resources
Images
 
 
TR26362W - Small Image
 
TR26362W - Large Image
 
TR26362W - Video
Brochures
 
 
TR26362W - Brochure
Other Links
 
 
TR26362W - Other
 
TR26362W - Other
 
TR26362W - Other
 
TR26362W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
connection
Back and side wire
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
TR Deco Recep 20A 125V S+B Wire W
extra long description
P&S TR26362W TR DECO RECEP 20A 125V
Description
TR DECOR RECP 20A 125V S+B WIRE WH
Long Description
Tamper-Resistant Heavy-Duty Decorator Spec Grade Receptacles, Back and Side Wire, 20A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. One-piece, brass, triple-wipe power contacts for lasting retention. Two drive screws anchor steel strap to back body and face where abrupt removal torque is greatest. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. External screw-
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR26362-W
GTIN
00785007277340
UPC
785007277340
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2267
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
standard
CULUS, UL498, cUL CSA
environmental conditions
Flammability: UL94 V2
Application
Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat