TR5251 - SGL Recp TR 15A/125V BN

Legrand-Pass & Seymour

  • $12.60 (Each)
  • $12.60 (Each)

  • $1,260.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5251
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5251
Description
SGL Recp TR 15A/125V BN
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 15A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241990 / 0785007241990 / 00785007241990
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.60 (Each)
Standard Packaging
$1,260.00 (Per 100)
Resources
Images
 
 
TR5251 - Small Image
 
TR5251 - Large Image
 
TR5251 - Video
Brochures
 
 
TR5251 - Brochure
Other Links
 
 
TR5251 - Other
 
TR5251 - Other
 
TR5251 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.190
Height
3.28
Descriptions
extra long description
P&S TR5251 RECEP SGL TAMPER RESIS 1
Product Type
Recep SGL Tamper Resis 15A/125V BN
Long Description
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 15A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. One-piece brass triple-wipe power contacts for lasting retention.
Description
SGL RECP TR 15A/125V BN
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial, Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR5251
GTIN
00785007241990
UPC
785007241990
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.178
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat