TR5251I - SGL Recp TR 15A/125V Iv

Legrand-Pass & Seymour

  • $7.52 (Each)
  • $7.52 (Each)

  • $751.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5251I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5251-I
Description
SGL Recp TR 15A/125V Iv
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 15A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241969 / 0785007241969 / 00785007241969
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$7.52 (Each)
Standard Packaging
$751.71 (Per 100)
Resources
Images
 
 
TR5251I - Small Image
 
TR5251I - Large Image
 
TR5251I - Video
Brochures
 
 
TR5251I - Brochure
Other Links
 
 
TR5251I - Other
 
TR5251I - Other
 
TR5251I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Wires
3
connection
Back and side wire
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Material
Nylon
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Width
1.190
Height
3.28
Descriptions
Product Type
Recep SGL Tamper Resis 15A/125V Iv
extra long description
P&S TR5251I RECEP SGL TAMPER RESIS
Description
SGL RECP TR 15A/125V IV
Long Description
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 15A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. One-piece brass triple-wipe power contacts for lasting retention.
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TR5251-I
GTIN
00785007241969
UPC
785007241969
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.178
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
Mounting
WALL
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat