TR5251LA - SGL Recp TR 15A/125V La

Legrand-Pass & Seymour

  • $7.52 (Each)
  • $7.52 (Each)

  • $75.17 (Per 10)

  • $751.71 (Per 100)
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
TR5251LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5251LA
Description
SGL Recp TR 15A/125V La
Single Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, Back and Side Wired Connection, 1.296 In Length, 1.190 In Width, 3.28 In Height, Light Almond, Corrosion Resistant, 0.1800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241983 / 0785007241983 / 00785007241983
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$75.17 (Per 10)
Standard Packaging
$751.71 (Per 100)
Resources
Images
 
 
TR5251LA - Small Image
 
TR5251LA - Large Image
 
TR5251LA - Large Image
 
TR5251LA - Video
Brochures
 
 
TR5251LA - Brochure
Other Links
 
 
TR5251LA - Other
 
TR5251LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Poles
2
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.296 in
Width
1.190 in
Height
3.28 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, Back and Side Wired Connection, 1.296 in Length, 1.190 in Width, 3.28 in Height, Light Almond, Corrosion Resistant, 0.1800 lb
Features
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 15amp 125volt Light Almond
Short Description
15 A, 125 VAC, Single Receptacle, Light Almond
Special Features
Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque Is Greatest
extra long description
P&S TR5251LA RECEP SGL TAMPER RESIS
Description
SGL RECP TR 15A/125V LA
Additional Information
Connection Type
Back and Side Wired
Resistance Properties
Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
RoHS Compliant;C22.2 No. 42;CSA Certified;UL498;Federal Specifications
Receptacle Type
Single
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR5251LA
GTIN
00785007241983
UPC
785007241983
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1800 lb
Weight per each
0.178
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR5251LA.
Jump To:

Similar Items

Similar items are close alternatives to TR5251LA, though they may not be 100% alike.

Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5251LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5251LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($627.44) ·
5251LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.27

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR817LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($739.00) ·
TR817LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR5251LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR151LATR Bryant Electric 00883778301926
TR817LA Eaton Wiring Devices 00032664665448
T5015-T Leviton 00078477417737
TR5251LA Legrand Pass & Seymour 00785007241983

* All prices subject to change.

Begin Live Chat