TR5251W - SGL Recp TR 15A/125V WH

Legrand-Pass & Seymour

  • $7.52 (Each)
  • $7.52 (Each)

  • $75.17 (Per 10)

  • $751.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5251W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5251W
Description
SGL Recp TR 15A/125V WH
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Nylon Material, White, Heavy Duty Corrosion Resistant, 0.1800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241938 / 0785007241938 / 00785007241938
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$75.17 (Per 10)
Standard Packaging
$751.71 (Per 100)
Resources
Images
 
 
TR5251W - Small Image
 
TR5251W - Large Image
 
TR5251W - Large Image
 
TR5251W - Video
Brochures
 
 
TR5251W - Brochure
Other Links
 
 
TR5251W - Other
 
TR5251W - Other
 
TR5251W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
amperage rating
15
Wire Size
14 - 10
Poles
2
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.296 in
Width
1.190 in
Height
3.28 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, Nylon Material, White, Heavy Duty Corrosion Resistant, 0.1800 lb
Features
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 15amp 125volt White
Short Description
15 A, 125 V, Single Receptacle, White
Special Features
Dual Mechanical Shutter System to Help Prevent Insertion Of Foreign Objects. Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque Is Greatest.Zinc-Plated Steel Strap for Added Strength. Backed-Out
extra long description
P&S TR5251W RECEP SGL TAMPER RESIS
Description
SGL RECP TR 15A/125V WH
Additional Information
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Heavy Duty Corrosion Resistant
package quantity
10 CT;100 PK
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5251W
GTIN
00785007241938
UPC
785007241938
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1800 lb
Weight per each
0.178
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat