TR5262USBBK - Dup Rec 15A TR Spec W/3.1A Usb CHRG BK

Legrand-Pass & Seymour

  • $65.73 (Each)
  • $65.73 (Each)

  • $3,286.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5262USBBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5262USBBK
Description
Dup Rec 15A TR Spec W/3.1A Usb CHRG BK
Combination 15A 125V Tamper-Resistant Duplex Outlet With Two Usb Chargers - Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007031690 / 00785007031690
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.73 (Each)
Standard Packaging
$3,286.50 (Per 50)
Resources
Images
 
 
TR5262USBBK - Small Image
 
TR5262USBBK - Large Image
Attachments
 
 
TR5262USBBK - Specification Sheet
Other Links
 
 
TR5262USBBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
15
Poles
2
Number of Wires
3
Voltage Rating
125
Wire Size
14 -10
connection
Side & Back Wired
Dimensions and Weight
Height
3.281
Depth
1.392
Width
1.693
Descriptions
extra long description
P&S TR5262USBBK DUP REC 15A TR SPEC
Description
DUP REC 15A TR SPEC W/3.1A USB CHRG BK
Product Type
Dup Rec 15A TR Spec W/3.1A Usb CHRG BK
Long Description
Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - Black
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR5262USBBK
GTIN
00785007031690
UPC
785007031690
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Tamper-Resistant USB Duplex Receptacle
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
environmental conditions
UL94 V2
Mounting
BOX
Application
Commercial
standard
CSA Listed, cULus, FSUL, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat