TR5262USBW - Dup Rec 15A TR Spec W/3.1A Usb CHRG W

Legrand-Pass & Seymour

  • $41.26 (Each)
  • $41.26 (Each)

  • $412.60 (Per 10)

  • $2,063.00 (Per 50)
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
TR5262USBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5262USBW
Description
Dup Rec 15A TR Spec W/3.1A Usb CHRG W
Combination 15A 125V Tamper-Resistant Duplex Outlet With Two Usb Chargers - White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007031621 / 00785007031621
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.26 (Each)
Carton
$412.60 (Per 10)
Standard Packaging
$2,063.00 (Per 50)
Resources
Images
 
 
TR5262USBW - Small Image
 
TR5262USBW - Large Image
Other Links
 
 
TR5262USBW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14 -10
amperage rating
15
Poles
2
Number of Wires
3
connection
Side & Back Wired
Dimensions and Weight
Depth
1.392
Width
1.693
Height
3.281
Descriptions
Product Type
Dup Rec 15A TR Spec W/3.1A Usb CHRG W
extra long description
P&S TR5262USBW DUP REC 15A TR SPEC
Description
DUP REC 15A TR SPEC W/3.1A USB CHRG W
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Long Description
Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - White
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR5262USBW
GTIN
00785007031621
UPC
785007031621
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Tamper-Resistant USB Duplex Receptacle
Packaging
Weight per each
0.3392
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
CSA Listed, cULus, FSUL, UL Listed, RoHS
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat