TR5351I - SGL Recp TR 20A/125V Iv

Legrand-Pass & Seymour

  • $11.56 (Each)
  • $11.56 (Each)

  • $1,155.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5351I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5351-I
Description
SGL Recp TR 20A/125V Iv
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241976 / 0785007241976 / 00785007241976
Weight per unit
0.1732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$11.56 (Each)
Standard Packaging
$1,155.56 (Per 100)
Resources
Images
 
 
TR5351I - Small Image
 
TR5351I - Large Image
 
TR5351I - Video
Brochures
 
 
TR5351I - Brochure
Other Links
 
 
TR5351I - Other
 
TR5351I - Other
 
TR5351I - Other
 
TR5351I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.190
Height
3.28
Descriptions
Product Type
Recep SGL Tamper Resis 20A/125V Iv
extra long description
P&S TR5351I RECEP SGL TAMPER RESIS
Description
SGL RECP TR 20A/125V IV
Long Description
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 20A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. One-piece brass triple-wipe power contacts for lasting retention.
Additional Information
media
Yes
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5351-I
GTIN
00785007241976
UPC
785007241976
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1732
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
Temperature Rating
-40° - 60° C
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat