TR5351LA - SGL Recp TR 20A/125V La

Legrand-Pass & Seymour

  • $11.56 (Each)
  • $11.56 (Each)

  • $115.56 (Per 10)

  • $1,155.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5351LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5351LA
Description
SGL Recp TR 20A/125V La
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Nylon Material, Light Almond, Heavy Duty Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241952 / 0785007241952 / 00785007241952
Weight per unit
0.1732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$115.56 (Per 10)
Standard Packaging
$1,155.56 (Per 100)
Resources
Images
 
 
TR5351LA - Small Image
 
TR5351LA - Large Image
 
TR5351LA - Large Image
 
TR5351LA - Video
Brochures
 
 
TR5351LA - Brochure
Other Links
 
 
TR5351LA - Other
 
TR5351LA - Other
 
TR5351LA - Other
 
TR5351LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.296 in
Width
1.190 in
Height
3.28 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, Nylon Material, Light Almond, Heavy Duty Corrosion Resistant, 0.1700 lb
Features
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 20amp 125volt Light Almond
Short Description
20 A, 125 V, Single Receptacle, Light Almond, TR, Sped Grade
Special Features
Dual Mechanical Shutter System to Help Prevent Insertion Of Foreign Objects. Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque Is Greatest.Zinc-Plated Steel Strap for Added Strength. Backed-Out
extra long description
P&S TR5351LA RECEP SGL TAMPER RESIS
Description
SGL RECP TR 20A/125V LA
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Heavy Duty Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5351LA
GTIN
00785007241952
UPC
785007241952
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.1700 lb
Weight per each
0.1732
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat