TR5352BK - CML Duplex Recp 20A 125V B+S Wire BK

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5352BK
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
TR5352-BK
Description
CML Duplex Recp 20A 125V B+S Wire BK
Tamper-Resistant Specification Grade Duplex Receptacle, Back and Side Wire, 20A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007034615 / 0785007034615 / 00785007034615
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR5352BK - Small Image
 
TR5352BK - Large Image
 
TR5352BK - Video
Brochures
 
 
TR5352BK - Brochure
Other Links
 
 
TR5352BK - Other
 
TR5352BK - Other
 
TR5352BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Descriptions
Long Description
Tamper-Resistant Specification Grade Duplex Receptacle, Back and Side Wire, 20A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Product Type
CML Recep Dup 20A 125V B+S Wire BK
extra long description
P&S TR5352BK CML RECEP DUP 20A 125V
Description
CML DUPLEX RECP 20A 125V B+S WIRE BK
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Indoor, Commercial
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR5352-BK
GTIN
00785007034615
UPC
785007034615
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Commercial receptacles
Trade Size
Amperage
20.0
Packaging
Weight per each
0.18
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat