TR5352GRY - CML Duplex Recp 20A 125V B+S Wire Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5352GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5352-GRY
Description
CML Duplex Recp 20A 125V B+S Wire Gy
Tamper-Resistant Specification Grade Duplex Receptacle, Back and Side Wire, 20A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007034912 / 0785007034912 / 00785007034912
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR5352GRY - Small Image
 
TR5352GRY - Large Image
 
TR5352GRY - Video
Brochures
 
 
TR5352GRY - Brochure
Other Links
 
 
TR5352GRY - Other
 
TR5352GRY - Other
 
TR5352GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
CML Recep Dup 20A 125V B+S Wire Gry
extra long description
P&S TR5352GRY CML RECEP DUP 20A 125
Long Description
Tamper-Resistant Specification Grade Duplex Receptacle, Back and Side Wire, 20A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Description
CML DUPLEX RECP 20A 125V B+S WIRE GY
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR5352-GRY
GTIN
00785007034912
UPC
785007034912
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.18
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat