TR5352I - CML Duplex Recp 20A 125V B+S Wire Iv

Legrand-Pass & Seymour

  • $5.12 (Each)
  • $5.12 (Each)

  • $512.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5352I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5352-I
Description
CML Duplex Recp 20A 125V B+S Wire Iv
Tamper-Resistant Specification Grade Duplex Receptacle, Back and Side Wire, 20A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007034509 / 0785007034509 / 00785007034509
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Standard Packaging
$512.00 (Per 100)
Resources
Images
 
 
TR5352I - Small Image
 
TR5352I - Large Image
 
TR5352I - Video
Brochures
 
 
TR5352I - Brochure
Other Links
 
 
TR5352I - Other
 
TR5352I - Other
 
TR5352I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
CML Recep Dup 20A 125V B+S Wire Iv
extra long description
P&S TR5352I CML RECEP DUP 20A 125V
Description
CML DUPLEX RECP 20A 125V B+S WIRE IV
Long Description
Tamper-Resistant Specification Grade Duplex Receptacle, Back and Side Wire, 20A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR5352-I
GTIN
00785007034509
UPC
785007034509
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.18
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat