TR5362I - Duplex Recp TR B+S Wire 20A/125V Iv

Legrand-Pass & Seymour

  • $27.33 (Each)
  • $27.33 (Each)

  • $2,733.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5362I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5362-I
Description
Duplex Recp TR B+S Wire 20A/125V Iv
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007243758 / 0785007243758 / 00785007243758
Weight per unit
0.2182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.33 (Each)
Standard Packaging
$2,733.00 (Per 100)
Resources
Images
 
 
TR5362I - Small Image
 
TR5362I - Large Image
 
TR5362I - Video
Brochures
 
 
TR5362I - Brochure
Other Links
 
 
TR5362I - Other
 
TR5362I - Other
 
TR5362I - Other
 
TR5362I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Long Description
Tamper-Resistant Hard Use Spec Grade Receptacle, Back and Side Wire, 20A, 125V
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive brass terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/bod
Product Type
Recep Dup TR B+S Wire 20A/125V Iv
extra long description
P&S TR5362I RECEP DUP TR B+S WIRE 2
Description
DUPLEX RECP TR B+S WIRE 20A/125V IV
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Manufacturers Part Number
TR5362-I
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007243758
UPC
785007243758
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential Switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2182
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat