TR5362USBGRY - Duplex Recp 20A TR Spec W/3.1A Usb Charge Gy

Legrand-Pass & Seymour

  • $43.09 (Each)
  • $43.09 (Each)

  • $2,154.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5362USBGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR-5362USBGRY
Description
Duplex Recp 20A TR Spec W/3.1A Usb Charge Gy
Designed For Commercial Markets With Strength and Durability In Mind, This Combination Usb Charger Duplex Receptacle Features 3.1A Overall Usb Charging Capability and Is Compatible With Usb 2.0 & 3.0 Devices. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007031850 / 00785007031850
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.09 (Each)
Standard Packaging
$2,154.50 (Per 50)
Resources
Images
 
 
TR5362USBGRY - Small Image
 
TR5362USBGRY - Large Image
Brochures
 
 
TR5362USBGRY - Brochure
Other Links
 
 
TR5362USBGRY - Other
 
TR5362USBGRY - Other
 
TR5362USBGRY - Other
 
TR5362USBGRY - Other
 
TR5362USBGRY - Other
 
TR5362USBGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Side & Back Wired
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
1.392
Width
1.693
Height
3.281
Descriptions
Long Description
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Features
USB-A Charging
Product Type
Dup Rec 20A TR Spec W/3.1A Usb CHRG Gy
extra long description
P&S TR5362USBGRY DUP REC 20A TR SPE
Description
DUPLEX RECP 20A TR SPEC W/3.1A USB CHARGE GY
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, USB-Charging
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR-5362USBGRY
GTIN
00785007031850
UPC
785007031850
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Miscellaneous residential devices
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
FEDSPEC, CULUS, UL, CSA Listed, cULus, FSUL, UL Listed, RoHS, FEDSPEC
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat